R-Rated MV Fuse 2400VAC 4R Mounting: Ferrule Visual Indicator

Item #: 255020

Cat #: A240R4R

UPC: 782001800055

Sign In or Register to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 2400VAC 4R Mounting: Ferrule Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 2400VAC 4R Mounting: Ferrule Visual Indicator Amp-Trap®
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips
Also known as: 782001800055, A240R4R

Specifications

Type: Motor Protection, Fuse
Size: 4R
Class: R
Mounting: Ferrule
Amps: 130
Interrupt Rating DC: 65 kA
Type: Motor Protection, Fuse
Class: R
Amps: 130
Size: 4R
Mounting: Ferrule
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)