Transformer, 750VA, 1P, 600V, 120/240V, Buck-Boost

Item #: 254983

Cat #: 750SV51F

UPC: 785901020387

Sign In or Register to view pricing and more.
Transformer, Dry Type, 0.750 KVA, 600 x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 0.750 KVA, 600 x 120/240 Volt AC, NEMA 3R
Also known as: 785901020387, 750SV51F

Specifications

Volt Amps: 750
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 750
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)