Transformer, Dry Type, 0.750KVA, 240/480 x 120/240VAC, NEMA 3R

Item #: 254973

Cat #: 750SV1F

UPC: 78590187625

Sign In or Register to view pricing and more.
Transformer, Dry Type, 0.750 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 0.750 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 0.75 KVA. This transformer has a primary voltage of 240 x 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 6.69 in (H), 6.19 in (W), 4.69 in (D). This product complys to UL & CSA standards.
Also known as: 78590187625, 750SV1F

Specifications

Volt Amps: 750
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 750
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)