This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 4X, 30A, 2P, 240VAC, No Neutral
Item #: 25497
Cat #: H221DS
UPC: 785901023579
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4X, 30 Amp, 2-Pole, 240 Volt AC, No Neutral
Overview
Disconnect Switch, Fused, NEMA 4X, 30 Amp, 2-Pole, 240 Volt AC, No Neutral
Also known as: 785901023579, H221DS
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 2 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)