AC/Flex Conduit Connector, Two Screw Screw, Diameter 3", Malleable Iron/Zinc

Item #: 254951

Cat #: 7488

UPC: 781381774109

Sign In or Register to view pricing and more.
Armored Cable and Flexible Metal Conduit Connector, Two Screw, Diameter 3 Inch, Conductor Range 3.03 - 3.56 Inch, Malleable Iron/Zinc Electroplated

Overview

Armored Cable and Flexible Metal Conduit Connector, Two Screw, Diameter 3 Inch, Conductor Range 3.03 - 3.56 Inch, Malleable Iron/Zinc Electroplated
Appleton's Armored Cable and Flexible Metal Conduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures, they are furnished with locknut, male NPS hub threads, and insulated throat version are available.
Also known as: 781381774109, 7488

Specifications

Material: Malleable Iron
Diameter: 3 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)