Snap In, TracJack, Cat 5e, T568A/B, 180 Degree, Black
Item #: 254949
Cat #: TJ5E00-00
UPC: 662875437819
Sign In or Register to view pricing and more.
Documents & Guides
Snap In, TracJack, Cat 5e, T568A/B, 180 Degree, Black
Overview
Snap In, TracJack, Cat 5e, T568A/B, 180 Degree, Black
Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e.
Also known as: 662875437819, TJ5E00-00
Specifications
Mounting: | Snap In |
Color: | Black |
Family / Style: | Clarity |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Mounting: | Snap In |
Family / Style: | Clarity |
Connector Type: | CAT 5E |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)