PVC CTD COND NIPPLE 1-1/2X6IN GRY

Item #: 254902

Cat #: NPL11/2X6-G

UPC: 704508398033

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Nipple, 1-1/2 Inch/41 Metric Pipe Size x 6 Inch/152.4 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray

Overview

PVC Coated Conduit Nipple, 1-1/2 Inch/41 Metric Pipe Size x 6 Inch/152.4 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508398033, NPL11/2X6-G

Specifications

Length: 6 in
Color: Gray
Material: PVC Coated Steel
Length: 6 in
Material: PVC Coated Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)