PVC Touch-Up, 12oz Spray Can, Gray

Item #: 254901

Cat #: PBTOUCHUP-SPRAY

UPC: 784011212439

Documents & Guides
PVC Touch-Up, Color: Gray, Includes: (1) 12 oz Spray Can Only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Touch-Up, Color: Gray, Includes: (1) 12 oz Spray Can Only.
Plasti-Bond offers conductive Thread Compounds for use on field cut threads or raceways installed in wet locations. Touch-Up and repair compounds are available to repair minor damage to the exterior PVC factory coatings. Plasti-Bond thread compound is available in a pint cans with a brush‑top applicator. The exterior PVC touch-up compound is gray and available in a 12 oz. aerosol can or a pint can with brush-top applicator. The PVC-Coating Repair Kit is a UL-recognized, two-part epoxy formulated to bond to steel, aluminum, and PVC substrates. It is designed to repair damage to in-service lines and includes all tools needed to prepare a small surface prior to applying the epoxy patch.
Also known as: 784011212439, PBTOUCHUP-SPRAY

Specifications

Size: 12 oz
Type: Paint
Color: Gray
Size: 12 oz
Color: Gray
Type: Paint

Customer Reviews

No reviews for this product
(0)