
PVC Coated 45° GRC Elbow, 1"
Item #: 254888
Cat #: PRHELB-1X45
UPC: 784011200221
Documents & Guides
1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.
Overview
1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200221, PRHELB-1X45
Specifications
Diameter: | 1 in |
Color: | Black |
Angle: | 45° |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Angle: | 45° |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)