PVC Coated 45° GRC Elbow, 1-1/2"
Item #: 254872
Cat #: PRHELB-1-1/2X45
UPC: 784011200306
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Overview
1-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200306, PRHELB-1-1/2X45
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Angle: | 45° |
Material: | PVC Coated Steel |
Diameter: | 1 1/2 in |
Angle: | 45° |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)