MV E-Rated Fuse 25800VAC 5A Series: DNJ Visual Indicator

Item #: 254867

Cat #: 9F60DNJ005

UPC: 782001396879

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 25800VAC 5A Ferrule, Series: DNJ Visual Indicator

Overview

Medium Voltage E-Rated Fuse 25800VAC 5A Ferrule, Series: DNJ Visual Indicator
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001396879, 9F60DNJ005

Specifications

Mounting: Clip
Mounting: Clip

Customer Reviews

No reviews for this product
(0)