PVC Coated Rigid Conduit, 3-1/2", 10' Length

Item #: 254859

Cat #: PRHCONDUIT-3-1/2

UPC: 784011200092

Documents & Guides
PVC Coated Conduit, 3-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Red Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit, 3-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Red Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011200092, PRHCONDUIT-3-1/2

Specifications

Diameter: 3 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)