EMT Insulating Bushing, 1/2", Non-Metallic

Item #: 25485

Cat #: EMT50

UPC: 018997122001

Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit

Overview

Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122001, EMT50, 1/2 arlingtons, snow caps, White Connector, priest collar, Jimmy Hats

Specifications

Diameter: 1/2 in
Color: White
Material: Non-Metallic
Diameter: 1/2 in
Material: Non-Metallic
Color: White

Customer Reviews

No reviews for this product
(0)