PVC Coated Rigid Conduit, 2-1/2", 10' Length
Item #: 254845
Cat #: PRHCONDUIT-2-1/2
UPC: 784011200078
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
PVC Coated Conduit, 2-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
Overview
PVC Coated Conduit, 2-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011200078, PRHCONDUIT-2-1/2
Specifications
Color: | Gray |
Length: | 10 ft |
Diameter: | 2 1/2 in |
Material: | PVC Coated Steel |
Color: | Gray |
Diameter: | 2 1/2 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)