Safety Mat, Safedge, 300mm, No Controller, 1214 Aluminum Rail

Item #: 254841

Cat #: 440F-EHFCV00300

UPC: 612598740796

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, Safedge, Factory Assembled, 300 mm, No Controller, 0310S, 1214 Aluminum Rail, with Vertical Lip, LHT Left Entrance, with 3 Meter Cable, Series Terminals Standard, 6.5 k Ohm, Mini 0118S: 8k Ohm

Overview

Safety Mat, Safedge, Factory Assembled, 300 mm, No Controller, 0310S, 1214 Aluminum Rail, with Vertical Lip, LHT Left Entrance, with 3 Meter Cable, Series Terminals Standard, 6.5 k Ohm, Mini 0118S: 8k Ohm
Also known as: 612598740796, 440F-EHFCV00300

Specifications

Color: Black
Type: Safedge
Size: 300 mm
Length: 3 m
Color: Black
Size: 300 mm
Type: Safedge
Length: 3 m

Customer Reviews

No reviews for this product
(0)