Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620", Steel/Gray
Item #: 25484
Cat #: A20N208LP
UPC: 783510809300
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620 Inch, Steel With Powder Coat Finish
Overview
Wall Mount Control Enclosure, NEMA 1, Hinge Cover with Recessed Handle, 20 x 20 x 8.620 Inch, Steel With Powder Coat Finish
Medium Hinged-Cover with Recessed Handle, Type 1, have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.
Also known as: 783510809300, A20N208LP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)