MANUAL STARTER 230VAC

Item #: 254834

Cat #: 2510MCO1

UPC: 785901792123

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL STARTER 230VAC,1-Phase,27A,2HP@115VAC - 3HP@230VAC,2P,600VAC/250VDC,M,M-1,Non-Reversing Manual Starter,Open,Pressure Wire Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,not rated (open device),without

Overview

Square D,MANUAL STARTER 230VAC,1-Phase,27A,2HP@115VAC - 3HP@230VAC,2P,600VAC/250VDC,M,M-1,Non-Reversing Manual Starter,Open,Pressure Wire Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,not rated (open device),without
Also known as: 785901792123, 2510MCO1

Specifications

Horsepower: 10, 7.500
Poles: 2
Type: Manual Starter, Pushbutton
Phase: 1
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Horsepower: 10, 7.500
Type: Manual Starter, Pushbutton
Amps: 27
Standards: California Proposition 65
Poles: 2
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)