Safety Mat, Safedge, 300mm, No Controller, 1212 Aluminum Rail

Item #: 254833

Cat #: 440F-EHATT00300

UPC: 885630092546

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, Safedge, Factory Assembled, 300 mm, No Controller, 0310S, 1212 Aluminum Rail, 10 meter Cable under Entrance & Exit

Overview

Safety Mat, Safedge, Factory Assembled, 300 mm, No Controller, 0310S, 1212 Aluminum Rail, 10 meter Cable under Entrance & Exit
Also known as: 885630092546, 440F-EHATT00300

Specifications

Color: Black
Type: Safedge
Size: 300 mm
Length: 10 m
Color: Black
Size: 300 mm
Type: Safedge
Length: 10 m

Customer Reviews

No reviews for this product
(0)