Safety Mat, Safedge, 558mm, No Controller, 1212 Aluminum Rail

Item #: 254818

Cat #: 440F-EHARR00558

UPC: 885630092539

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, Safedge, Factory Assembled, 558 mm, No Controller, 0310S, 1212 Aluminum Rail, 3 meter Cable under Entrance & Exit

Overview

Safety Mat, Safedge, Factory Assembled, 558 mm, No Controller, 0310S, 1212 Aluminum Rail, 3 meter Cable under Entrance & Exit
Also known as: 885630092539, 440F-EHARR00558

Specifications

Color: Black
Type: Safedge
Length: 3 m
Size: 558 mm
Color: Black
Length: 3 m
Type: Safedge
Size: 558 mm

Customer Reviews

No reviews for this product
(0)