This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 4/4X, 30A, 3P, 240VAC
Item #: 25479
Cat #: H321DS
UPC: 785901023609
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4/4X, 30 Amp, 3-Pole, 240 Volt AC, Stainless Steel
Overview
Disconnect Switch, Fused, NEMA 4/4X, 30 Amp, 3-Pole, 240 Volt AC, Stainless Steel
Also known as: 785901023609, H321DS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)