Single Panel, Housing, Wall Mount, 1 CCH Adapter Panel, Black

Item #: 254784

Cat #: SPH-01P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Single Panel, Housing, Wall Mount, 1 CCH Adapter Panel, 6.3 Inch Height x 5.5 Inch Width x 2.0 Inch Depth, Black

Overview

Single Panel, Housing, Wall Mount, 1 CCH Adapter Panel, 6.3 Inch Height x 5.5 Inch Width x 2.0 Inch Depth, Black
Also known as: SPH-01P

Specifications

Color: Black
Depth: 2 in
Mounting: Wall
Type: Single Panel Housing
Height: 6.300 in
Width: 5.500 in
Color: Black
Mounting: Wall
Height: 6.300 in
Depth: 2 in
Type: Single Panel Housing
Width: 5.500 in

Customer Reviews

No reviews for this product
(0)