Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Beige
Item #:
254776
Cat #:
CCH-CP06-25T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Beige
Overview
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Beige
Also known as: CCH-CP06-25T
Specifications
Type: | Singlemode |
Mounting: | Surface |
Color: | Beige |
Number of Ports: | 6 |
Connector Type: | ST |
Type: | Singlemode |
Color: | Beige |
Connector Type: | ST |
Mounting: | Surface |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)