Strut Strap, 2", PVC Coated

Item #: 254771

Cat #: PBC105-2

UPC: 784011211906

Documents & Guides
Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211906, PBC105-2

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)