MIDGET 1-POLE IN-LINE BREAKAW

Item #: 254700

Cat #: FEB-11-91-BA

UPC: 782001300791

Documents & Guides
MIDGET 1-POLE IN-LINE BREAKAW
Sign In or Register to view pricing and more.

No associated products found.

Overview

MIDGET 1-POLE IN-LINE BREAKAW
Also known as: 782001300791, FEB-11-91-BA

Specifications

Phase: 1
Length: 38 mm
Poles: 1
Amps: 30
Volts AC: 600
Diameter: 10 mm
Class: Midget
Mounting: Inline
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Family / Style: FEB
Phase: 1
Poles: 1
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA
Family / Style: FEB
Length: 38 mm
Amps: 30
Diameter: 10 mm
Mounting: Inline
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)