
Rigid Nipple, 1" x 3", Gray, PVC Coated/Steel
Item #: 254698
Cat #: NPL1X3-G
UPC: 704508398576
Documents & Guides
Rigid Nipple, Size: 1 x 3 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Sign In or Register to view pricing and more.
Overview
Rigid Nipple, Size: 1 x 3 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508398576, NPL1X3-G
Specifications
Color: | Gray |
Length: | 3 in |
Material: | PVC Coated Steel |
Color: | Gray |
Material: | PVC Coated Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)