Pin & Sleeve Receptacle, 30A, 600V, 3P3W, Style 1, Reverse Service

Item #: 254683

Cat #: ADR3033RS

UPC: 781381710398

Sign In or Register to view pricing and more.
Powertite Pin & Sleeve Receptacle, 30A, 600V, 3P3W, Style 1 (Shell Only), NEMA 3, 3R, 4, 4X, Reverse Service

Overview

Powertite Pin & Sleeve Receptacle, 30A, 600V, 3P3W, Style 1 (Shell Only), NEMA 3, 3R, 4, 4X, Reverse Service
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Epoxy Powder Coat, Dimensions: 3.38 IN Width X 3.38 IN Height X 3.19 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP3033BC Metallic Clamping Ring Plug
Also known as: 781381710398, ADR3033RS

Specifications

Type: Receptacle
Color: Metallic
Amps: 30
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Receptacle
Amps: 30
Material: Aluminum
Color: Metallic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)