Pin & Sleeve Receptacle, 30A, 3P2W, Reserve Service

Item #: 254675

Cat #: ADR3023RS

UPC: 781381710428

Sign In or Register to view pricing and more.
Pin & Sleeve Receptacle, 30A, 3P2W, Reserve Service

Overview

Pin & Sleeve Receptacle, 30A, 3P2W, Reserve Service
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Epoxy Powder Coat, Dimensions: 3.38 IN Width X 3.38 IN Height X 3.19 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP3023BC Metallic Clamping Ring Plug
Also known as: 781381710428, ADR3023RS

Specifications

Type: Receptacle
Color: Metallic
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Receptacle
Amps: 30
Color: Metallic
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)