LIGHTING CONTACTOR 600VAC 30A NEMA

Item #: 254672

Cat #: 8903SMO1V03

UPC: 785901619758

Sign In or Register to view pricing and more.
Documents & Guides
Square D,LIGHTING CONTACTOR 600VAC 30A NEMA,2-Pole,240Vac@60Hz - 220Vac@50Hz,2P,30 A,8903S,Electrically Held,Lighting Contactor,Screw Clamp,UL Listed - CSA Certified,no indicator

Overview

Square D,LIGHTING CONTACTOR 600VAC 30A NEMA,2-Pole,240Vac@60Hz - 220Vac@50Hz,2P,30 A,8903S,Electrically Held,Lighting Contactor,Screw Clamp,UL Listed - CSA Certified,no indicator
lighting contactor, electrically held, 30 A, 2 pole, open, 240/220V 60/50Hz
Also known as: 785901619758, 8903SMO1V03

Specifications

Family / Style: 8903
Type: Lighting Contactor
Family / Style: 8903
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)