Transformer, Dry Type, 30kVA, 480-240/120, K Factor

Item #: 254669

Cat #: 9T83B3842

UPC: 783173202364

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 30 kVA, 480 -240/120, NEMA 2, 3-Phase

Overview

Transformer, Dry Type, 30 kVA, 480 -240/120, NEMA 2, 3-Phase
Also known as: 783173202364, 9T83B3842

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 30kVA
Secondary Voltage: 120/240
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 30kVA

Customer Reviews

No reviews for this product
(0)