Potentiometer, 30mm, Operator Only, NEMA 4/4X/13

Item #: 25466

Cat #: 9001SK20

UPC: 785901004714

Documents & Guides
Potentiometer, 30 mm, Operator Only, NEMA 4/4X/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, 30 mm, Operator Only, NEMA 4/4X/13
Also known as: 785901004714, 9001SK20

Specifications

Mounting: Panel
Size: 30 mm
Type: No Resistor
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: No Resistor
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)