Sensor, Photoelectric, Retroreflective, 10-30VDC, PNP, 100mA

Item #: 254646

Cat #: 42CB-U1LPA-L2

UPC: 662468512695

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, PNP, 100mA Output, Selectable, 2 meter 300 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, PNP, 100mA Output, Selectable, 2 meter 300 Volt Cable
Also known as: 662468512695, 42CB-U1LPA-L2

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30
Diameter: 18 mm
Volts DC Range: 10 - 30
Type: Standard Diffuse, Sensor

Customer Reviews

No reviews for this product
(0)