30WLED/CDL/10/CCT/120-277

Item #: 2546380

Cat #: S11853

UPC: 045923118531

30 Watt Commercial LED Downlight; 10 in.; CCT Adjustable; 120-277 volt; Econo
Sign In or Register to view pricing and more.

Overview

30 Watt Commercial LED Downlight; 10 in.; CCT Adjustable; 120-277 volt; Econo
Satco's S11853 30 watt commercial LED downlight offers versatility and functionality in commercial applications. The round fixture in white finish is a practical solution for energy efficient lighting. This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light.
Also known as: 045923118531, S11853

Specifications

Lumens: 3500
Size: 10 in
Wattage: 30
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 30
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 10 in
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)