
Vaportite Replacement Lens For Vt2 Series, 4'
Item #: 25462
Cat #: VT2-4DR-U
UPC: 662400233237
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. Vapor-Tite Replacement Lens for VT2 Series
Overview
4 Ft. Vapor-Tite Replacement Lens for VT2 Series
The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction. The VT2 incorporates a full metal fixture housing channel inside a reinforced fiberglass housing with a high impact diffuser and positive cam latching. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. The VT2 Series has been designed for maximum performance in commercial, institutional and industrial environments where weathering, high temperature, humidity and dust or corrosive fumes are present. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 662400233237, VT2-4DR-U
Specifications
Type: | Replacement Lens |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | Replacement Lens |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Customer Reviews
No reviews for this product
(0)