Contactor, Definite Purpose, 60A, 3P, 480VAC Coil, 600VAC Rated

Item #: 254611

Cat #: 400-DP60NB3

UPC: 611320403091

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 60 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated
Also known as: 611320403091, 400-DP60NB3

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC: 600
Volts AC Control: 480
Amps: 60
Poles: 3
Family / Style: 400
Volts AC Control: 480
Type: Contactor, Definite Purpose
Volts AC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)