Power Relay, Type C, 20A resistive at 110 VDC, SPST, 1 normally open contact, 120 VAC coil

Item #: 254592

Cat #: 8501CO21V20

UPC: 785901052210

Power Relay, Type C, 20A resistive at 110 VDC, SPST, 1 normally open contact, 120 VAC coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Relay, Type C, 20A resistive at 110 VDC, SPST, 1 normally open contact, 120 VAC coil
8501C power relays are used to control VDC loads. These power relays are available with a variety of contact configurations. This relay has a SPDT contact configuration for VDC loads with one normally open and no normally closed contact. A variety of coil voltages are available. This relay has a 120 VAC nonreplaceable coil. Designed with heavy duty contacts that are rated for 20 A resistive rating at 110 VDC or 8 A resistive rating at 220 VDC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Also known as: 785901052210, 8501CO21V20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)