PVC Coated 90° GRC Elbow, 2"

Item #: 254547

Cat #: PRHELB-2X90

UPC: 784011200368

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 53, Nipple Length (Inches): 22-1/2, Diameter - External (Inches): 2.455, Diameter - Internal (Inches): 2.083, Radius A (Inches): 8.27, Radius B - Standard (Inches): 9.5, Radius C (Inches): 10.73, Offset D (Inches): 12.086, Offset E (Inches): 13.313, Offset F (Inches): 14.541, Tangent (Inches): 3.813

Overview

2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 53, Nipple Length (Inches): 22-1/2, Diameter - External (Inches): 2.455, Diameter - Internal (Inches): 2.083, Radius A (Inches): 8.27, Radius B - Standard (Inches): 9.5, Radius C (Inches): 10.73, Offset D (Inches): 12.086, Offset E (Inches): 13.313, Offset F (Inches): 14.541, Tangent (Inches): 3.813
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200368, PRHELB-2X90

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)