Safety Switch, HD, Fusible, 30A, 3W,3P, 20HP, 600VAC/DC, Type 4/4X,/5, Stainless Steel

Item #: 25454

Cat #: H361DS

UPC: 785901023616

Sign In or Register to view pricing and more.
Safety Switch, Heavy Duty, Fusible, 30 Amp, 3-Wire, 3-Pole, 20 Horse Power, 600 Volt AC/DC, NEMA Type 4/4X/5, 304 Stainless Steel

Overview

Safety Switch, Heavy Duty, Fusible, 30 Amp, 3-Wire, 3-Pole, 20 Horse Power, 600 Volt AC/DC, NEMA Type 4/4X/5, 304 Stainless Steel
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 30A and is UL listed with a NEMA 3/3R4/4X/12 rating of protection. This 3-pole switch has operational voltage ratings of & 600VAC/DC. The enclosure is made of stainless steel 304 and has no neutral installed. This fusible disconnect has a short circuit current rating of 10kA to 200kA. This safety switch accepts H,J,K,L,Rfuse types and is surface mounted. This switch comes with an 18 months warranty.
Also known as: 785901023616, H361DS

Specifications

Poles: 3
Type: Fused, Safety Switch
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Poles: 3
Volts DC: 600
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Type: Fused, Safety Switch
Mounting: Surface
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)