Locknut, Type: Bonding, 1/2", Steel/Zinc

Item #: 25451

Cat #: GL-50

UPC: 781381436007

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Locknut. Size: 1/2". Material: Zinc Plated Steel. Package Quantity: 100.

Overview

Bonding Locknut. Size: 1/2". Material: Zinc Plated Steel. Package Quantity: 100.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436007, GL-50

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Zinc
Diameter: 1/2 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)