Selector Switch, 3-Position, Black, Maintained, 1NO/NC Contacts

Item #: 25446

Cat #: 9001SKS43BH13

UPC: 785901043720

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam C

Overview

Selector Switch, 3 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam C
Also known as: 785901043720, 9001SKS43BH13

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Color: Black
Material: Plastic
Type: NO/NC, 3 Position, Selector Switch
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Color: Black
Type: NO/NC, 3 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)