4" Concrete Ring, Octagon, 2" Deep, 1/2 - 3/4" KOs, Steel

Item #: 25442

Cat #: 270RAC

UPC: 050169002704

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Concrete Ring, 2 In Deep, Single Row Knockouts: 1/2 and 3/4 Inch, Cubic Inches: 24.5, Steel

Overview

4 Inch Concrete Ring, 2 In Deep, Single Row Knockouts: 1/2 and 3/4 Inch, Cubic Inches: 24.5, Steel
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002704, 270RAC

Specifications

Depth: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 24.500 inĀ³
Depth: 4 in
Mounting: Screw On, Nail On
Cubic Inches: 24.500 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)