Conduit Body, Type: LR, FM8, Size: 1-1/2", PVC Coated Iron

Item #: 254419

Cat #: PRHLR58

UPC: 784011203956

Documents & Guides
Conduit Body, Type: LR, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 2.82 Dimension C (Inches): 4.04 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LR, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 2.82 Dimension C (Inches): 4.04 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.2
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203956, PRHLR58

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)