This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux F, 36W, 4100K
Item #: 254418
Cat #: CF36DF/841
UPC: 046135205606
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 36 Watt, Bulb: DF (Quad Tube), Base: 4-Pin (2G10), Lumens: 2800, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 10
Overview
Compact Fluorescent Lamp, 36 Watt, Bulb: DF (Quad Tube), Base: 4-Pin (2G10), Lumens: 2800, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 10
Also known as: 046135205606, CF36DF/841
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 2800 |
Color Rendering Index (CRI): | 82 |
Wattage: | 36 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2G10) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Lumens: | 2800 |
Wattage: | 36 |
Base: | 4-Pin (2G10) |
Customer Reviews
No reviews for this product
(0)