Cable Gland, Size: 25, NPT: 1", Nickel Plated Brass

Item #: 254406

Cat #: 25PX2KX1005

UPC: 781381251488

Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Size: 25, NPT: 1 Inch, Explosion-Proof, Cable Range: .717 to 1.031 Inch, Nickel Plated Brass

Overview

Cable Gland, Size: 25, NPT: 1 Inch, Explosion-Proof, Cable Range: .717 to 1.031 Inch, Nickel Plated Brass
Also known as: 781381251488, 25PX2KX1005

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.717 - 1.031 in
Diameter: 1 in
Diameter Range: 0.717 - 1.031 in
Material: Brass

Customer Reviews

No reviews for this product
(0)