Conduit Body, Type: LL, FM8 8, Size: 2", PVC Coated Iron

Item #: 254399

Cat #: PRHLL68

UPC: 784011203789

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 11.04 Dimension B (Inches): 3.6 Dimension C (Inches): 5.04 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 10.5

Overview

Conduit Body, Type: LL, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 11.04 Dimension B (Inches): 3.6 Dimension C (Inches): 5.04 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 10.5
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203789, PRHLL68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)