Conduit Body, Type: LB, FM8, 1-1/4", PVC Coated Iron

Item #: 254366

Cat #: PRHLB448

UPC: 784011203567

Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1-1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, FM8, Size: 1-1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203567, PRHLB448

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Malleable Iron
Diameter: 1 1/4 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)