PVC Coated 90° GRC Elbow, 3/4"

Item #: 254341

Cat #: PRHELB-3/4X90

UPC: 784011200207

Documents & Guides
3/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 21, Nipple Length (Inches): 12-1/2, Diameter - External (Inches): 1.13, Diameter - Internal (Inches): 0.836, Radius A (Inches): 3.94, Radius B - Standard (Inches): 4.5, Radius C (Inches): 5.07, Offset D (Inches): 6.685, Offset E (Inches): 7.25, Offset F (Inches): 7.815, Tangent (Inches): 2.75
Sign In or Register to view pricing and more.

Overview

3/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 21, Nipple Length (Inches): 12-1/2, Diameter - External (Inches): 1.13, Diameter - Internal (Inches): 0.836, Radius A (Inches): 3.94, Radius B - Standard (Inches): 4.5, Radius C (Inches): 5.07, Offset D (Inches): 6.685, Offset E (Inches): 7.25, Offset F (Inches): 7.815, Tangent (Inches): 2.75
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200207, PRHELB-3/4X90

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)