Wall-Mount Control Enclosure, Type 1, 30" x 20" x 8.625", Steel/Gray

Item #: 25434

Cat #: A30N208LP

UPC: 783510809706

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30" x 20" x 8.625", Material/Finish: Steel/Gray

Overview

Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 30" x 20" x 8.625", Material/Finish: Steel/Gray
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510809706, A30N208LP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)