
3 Ocal Sealtight Gray
Item #: 254336
Cat #: ST3-G
UPC: 704508407889
Documents & Guides
Liquidtight Connector, Straight, 3 in, Material: PVC Coated Steel
Sign In or Register to view pricing and more.
Overview
Liquidtight Connector, Straight, 3 in, Material: PVC Coated Steel
Also known as: 704508407889, ST3-G
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 3 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)