Locknut, Type: Bonding, 2", Steel/Zinc

Item #: 25428

Cat #: GL200

UPC: 781381436250

Documents & Guides
Bonding Locknut. Size: 2". Material: Zinc Plated Steel. Package Quantity: 250.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bonding Locknut. Size: 2". Material: Zinc Plated Steel. Package Quantity: 250.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436250, GL200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)