Enclosure, Hinged, Padlock Latches, 8" x 6" x 4"

Item #: 254268

Cat #: J806HPL

UPC: 785928108600

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 8 x 6 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 8 x 6 x 4 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928108600, J806HPL

Specifications

Size: 8 x 6 x 4 in
Depth: 4 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Size: 8 x 6 x 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
Depth: 4 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)